Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCILOGEX D2012 Personal High Speed Mini-Centrifuge, 91101511, 12-Place Rotor, 1.5-2ml, 110V, 60Hz

SCILOGEX D2012 Personal High Speed Mini-Centrifuge, 91101511, 12-Place Rotor, 1.5-2ml, 110V, 60Hz

Item #: WBB807497

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.43 Save up to 17%
Price: $1,041.00
Product Information
Customer Review
Product Q&A
Accessories
SCILOGEX D2012 Personal High Speed Mini-Centrifuge, 91101511, 12-Place Rotor, 1.5-2ml, 110V, 60Hz

The D2012 Micro-Centrifuge is a compact and powerful high-speed centrifuge used in physical and chemistry analysis, biochemistry, cellular and molecular biology, clinical Labs and blood donation centers, and is ideal for high-end research applications. Large LCD display provides all visual information. Supplied with a 12 position 1.5/2.0ml microtube aluminum rotor. Compact design. Whisper quiet operation. Brushless motor drive, maintenance free. Pulse operation for quick spins. Automatic door lock. Over-speed detection. 2 Year Limited Warranty.

Product Specifications

    • BRANDSCILOGEX
    • MANUFACTURER PART NUMBER91101511
    • LENGTH INCHES9.6 (24.38 cm)
    • WIDTH INCHES9.8 (24.89 cm)
    • HEIGHT INCHES5.5 (13.97 cm)
    • WEIGHT LBS14 (6.36 kg)
    • DESCRIPTIOND2012 Personal Mini-Centrifuge
    • MATERIALAluminum
    • VOLTAGE100-240
    • FREQUENCY (Hz)60
    • LIMITED WARRANTY2 Years
    • ROTOR12-Place Rotor
    • MAX. SPEED15000
    • SPECIAL FEATURES12 Position Rotor
    • VOLUME ML1.5-2ML
    • MAX RCF 15100
    • RUN TIME30sec-99min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.