Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clinical Centrifuge

Clinical Centrifuge

Clinical Centrifuges Is Used For The Separation Of Serum, Plasma, Urea, Blood Samples And Other Routine Applications In Hospital And Research Laboratories.

Clinical Centrifuges are constructed with a high strength plastic rotor and excellent balance technology for quiet and stable operation and for long lasting durability. Provides high accuracy of speed, excellent performance. Controls all operating parameters including speed and time, RPM or G-force can be set and displayed. Operation can be timed from 30 seconds to 99 minutes or continuous running. Timer commences once set speed is reached allowing for more accurate separation time. Gentle braking at low speeds with efficient separation. Parameters can be modified after set speed is reached. Quick spins possible by pressing and holding PULSE key. Automatic release lid when operation has stopped to save processing time. Easy-to-read backlit LCD processing display and sound alert. Can be pulse accelerated and held at speed. Brushless motor drive quickly and effortlessly accelerates the rotor to set speed. Conforms to international safety standards and regulations. Passed explosion-proof test and certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20 including explosion-proof and bio-safe tests. Passed EN61010-2-101:2002 requirements for invitro diagnostic (IVD) medical equipment. Plastic rotor, rotor adapters, reading disk, fixing clips/O'ring and hematocrit centrifuge are also available. Size is 11 in. W x 10 in. D x 5 in. H. Maximum speed is 4,500. Maximum RCF is 2,490. Color finish is White/Blue. Package quantity is 1. 2 Year Warranty.


COMPARE DIMENSIONS MANUFACTURER
DESCRIPTION WIDTH " DEPTH " HEIGHT " WEIGHT LBS PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.166.196:44