Vibration Damping Mounts

Vibration Damping Mounts

Bel-Art F18385-0000 Vibrasorb® Economy Vibration Damping Mount, 15-3/8"L x 13-1/2"W x 4-5/8"H

Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration. The Vibrasorb® Economy Vibration Damping Mount has a durable, high impact polystyrene shell with a smooth, non-slip neoprene working surface. Vibro-Absorber° damping mounts at each corner support the 20.8kg (46 lb) platform. The platform area is 34 x 27.5 cm (13-1/2 x 11") and easily wipes clean. Maximum carrying weight for effective vibration dampening is 11kg (24lb). Shipping weight: 24Kg (53 lbs).


L"
W"
H"
COMPARE DIMENSIONS
DESCRIPTION L" W" H" MATERIAL COLOR IMAGE MODEL QTY PRICE