Bel-Art F32903-0102 Tubing Sinker, Fits 7/32" to 1/4" Tubing

Rollover image to zoom in

Click image to enlarge

Bel-Art F32903-0102 Tubing Sinker, Fits 7/32" to 1/4" Tubing

Item #: WBB2140543

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($101.85)

Price: $33.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art F32903-0102 Tubing Sinker, Fits 7/32" to 1/4" Tubing

Teflon® sinkers keep tubing at the bottom of your container. Ideal for use with pumps and dispensers, these sinkers have hose barb ends for simple tubing connection. Solvent resistant and autoclavable. Sold as set of two sizes or individually. Fits Tubing Size I.D. 5.5 to 6.2mm (7/32" to 1/4").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF32903-0102
    • DESCRIPTIONTubing Sinker
    • MATERIALPTFE
    • COLORWhite
    • TYPETubing Fittings
    • PACKAGE QUANTITY1
    • FITS7/32" to 1/4" Tubing

Avg. Customer Rating: (0 customer reviews)

Write your own review