H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C - Pkg Qty 5

Item #: WBB2140691

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $389.15 Save up to 29%
$54.95 each

Sold in packages of 5

Price: $274.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C

Measure relative humidity with weather bureau-type wet and dry bulb thermometers. Two organic liquid filled thermometers with white back glass are mounted in a pocket sized self-contained plastic case designed with a built in slide rule to convert wet and dry bulb readings to relative humidity, thus eliminating the need for calculating tables.

Documents are in PDF format

Product Specifications

    • BRANDH-B Instrument
    • MANUFACTURER PART NUMBERB61503-0000
    • LENGTH INCHES8-1/4 (20.96 cm)
    • DESCRIPTIONDURAC® Compact Sling Psychrometer
    • TYPEPsychrometers
    • PACKAGE QUANTITY1
    • THERMOMETER FILLOrganic Liquid
    • DIVISIONS1°C
    • ACCURACY1°C
    • RANGE-5/50°C
    • PFA COATEDNo