Plexiglas® Splash Shields

Plexiglas® Splash Shields

Bel-Art F24966-0001 Splash Shield, Single 12" x 15" Shield with 24" Articulating Arm

No matter how your workspace is configured, these Plexiglas® Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs. All shields move side-to-side as well as up and down at the touch of a finger. Free precious work space and enhance the performance of every user. After selecting desired shield, order appropriate mounting fixtures to suit your work area. Single Plexiglas® Splash Shield 305 x 381mm (12 x 15") with 61cm (24") Articulating Arm.


DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.158.250.39:44