Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Write-On™ Multi-Roll Label Tape Dispensers

Bel-Art Write-On™ Multi-Roll Label Tape Dispensers

Write-On™ Label Tape Dispensers provide a smooth writing surface, making labeling easy and fast. When marked tape is advanced and cut off on the serrated edge, a fresh length of label tape is positioned on the writing platform. Various width and color tape rolls can be mixed together on the spindles; easily accommodate 5 or more 12 - 19mm (1/2 - 3/4") narrow rolls or 4 - 25mm (1") wide rolls. Spindles are easily removed from the unit for loading and unloading; can be adjusted to hold either 25 or 75mm (1 or 3") core diameter rolls. Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape. Molded-in pen holder wells help keep writing instruments handy. Ideal for use with the full line of Write-On™ Tapes; available in 6 colors and three widths; 12, 19, and 25mm (1/2, 3/4 and 1").


DESCRIPTION
  • DESCRIPTION
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.142.198:46