Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes I.D. Tags Only

Bel-Art Wire Rack I.D. Tags 134460000, Polypropylene, 3-1/2" x 1-1/2" x 1/8", White, 6/PK - Pkg Qty 12

Bel-Art Wire Rack I.D. Tags 134460000, Polypropylene, 3-1/2" x 1-1/2" x 1/8", White, 6/PK - Pkg Qty 12

Item #: WBB1115438

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $582.96 Save up to 5%
$45.95 each

Sold in packages of 12

Price: $551.40
Product Information
Customer Review
Product Q&A
Bel-Art Wire Rack I.D. Tags 134460000, Polypropylene, 3-1/2" x 1-1/2" x 1/8", White, 6/PK

Durable, reusable and easy to attach, Scienceware® Wire Rack I.D. Tags eliminate the challenges of labeling all wire racks, trays, baskets and other wire-formed items made of 3 mm (1/8") or 5 mm (3/16") wire.

Features:
  • Smooth, polypropylene plastic surface allows labeling directly onto the tag with permanent marker, dry-erase marker or a pressure sensitive adhesive label
  • White color provides excellent contrast for most ink colors
  • One piece, write on, wipe off design is economical, easy to use and does not require assembly
  • Chemical resistant and autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER134460000
    • LENGTH INCHES3-1/2 (8.89 cm)
    • WIDTH INCHES1-1/2 (3.81 cm)
    • HEIGHT INCHES1/8 (.32 cm)
    • DESCRIPTIONWire Rack I.D. Tags
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.