Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific SWL-14PL-77DP Slide Warmer, Digital, 14 Slide Capacity

Rollover image to zoom in

Click image to enlarge

LW Scientific SWL-14PL-77DP Slide Warmer, Digital, 14 Slide Capacity

Item #: WBB1961317

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $501.01 Save up to 15%
Price: $ 425.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LW Scientific SWL-14PL-77DP Slide Warmer, Digital, 14 Slide Capacity

The LW Scientific Slide Warmer is designed to be used for a broad range of applications. Our thick metal platform paired with our proprietary heating system ensures stable temperatures and even heating, eliminating the hot and cold spots common to other models. The 12V electronics make it portable when the optional battery cords are purchased - perfect for use by medical and veterinary professionals in the field. Economical and dependable, the LWS Slide Warmer is ideal for use in fertility, cytology, biology, tissue mounting, histology, as well as other applications.


Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • LENGTH INCHES7-1/2 (19.05 cm)
    • WIDTH INCHES7-3/4 (19.69 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • WEIGHT LBS2.35 (1.07 kg)
    • DESCRIPTIONSlide Warmer
    • CONSTRUCTIONAluminum
    • COLOR FINISHSilver
    • CAPACITY14 Slides
    • VOLTAGE100-240V
    • APPROVALCE/ CuL Certified
    • PACKAGE INCLUDESSlide Wamer And Power Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.