Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scilogex Homogenizers

Scilogex Homogenizers

Scilogex D160 & D500 Homogenizers Are Used For Mixing, Emulsification, Shredding Or Chopping.

Scilogex D160 & D500 Homogenizers are made of 316L stainless steel with Teflon bushings and autoclavable stainless steel shafts for long lasting durability. Rapidly homogenizes, disperses, and emulsifies a variety of samples. Suspended material drawn into core of homogenizer by rotor turning at up to 30,000rpm. Material repeatedly cycled through narrow slits in probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) usually achieved in few seconds. Produces very little heat (if any) during process. Used for use with small samples. Easy to hold and light weight for one hand operation. Inert to aggressive solutions. Interchangeable shafts are easily removed for cleanup. Styles are Homogenizer Drive Motor and Homogenizer Package. Speed ranges are 8,00 -30,000 RPM and 10,000 - 29,000 RPM. Electrical supply is 110V. Package quantity is 1. 2 Year Warranty.


DESCRIPTION
  • DESCRIPTION
SPEED RANGE
  • SPEED RANGE
VOLUME
  • VOLUME
COMPARE
DESCRIPTION SPEED RANGE VOLUME VOLTAGE HERTZ IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.58.62:44