Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

Rollover image to zoom in

Click image to enlarge

SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

Item #: WBB2093662

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.28 Save up to 13%
Price: $ 479.95
Product Information
Customer Review
Product Q&A
Accessories
SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

The SCILOGEX HB120-S LED Digital Dry Bath is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, DNA denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120°C.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSCILOGEX
    • MANUFACTURER PART NUMBER52111101
    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • DESCRIPTIONHB120-S LED Digital Dry Bath
    • TEMPERATURE RANGEAmbient +5 - 120°C
    • VOLTAGE110-120
    • HERTZ50/60
    • WATTAGE160W
    • APPROVALcTUVus Approved, CE Marked
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • TEMPERATURE INCREMENTS1°C
    • TIMER1min - 99hrs/59min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.