NFL Field-Style Hard Hat Dallas Cowboys

Rollover image to zoom in

Click image to enlarge

NFL Field-Style Hard Hat Dallas Cowboys

Item #: WBB586627

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
NFL Field-Style Hard Hat Dallas Cowboys

The most popular sport in America is football, and MSA Safety Works' NFL Hard Hats give fans a distinctive way to show their team loyalty. These licensed NFL hard hats meet OSHA head protection requirements, as they are compliant with ANSI Z89.1-2003. MSA Safety Works hard hats use the same logos as the NFL helmets (only slightly smaller), for an authentic high quality look.

Applications include construction work, trimming tree branches and stadium use.

Hard Hats are tested to provide a wearer protection from a force roughly equivalent to a 16 oz. hammer dropping 40 feet.

Product Specifications

    • LENGTH INCHES11.00 (27.94 cm)
    • WIDTH INCHES8.7 (22.1 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • MATERIAL(S)Polyethylene
    • PACKAGE QUANTITY1
    • SIZEStandard
    • SUSPENSION1-Touch®
    • TYPEHard Hat
    • MANUFACTURERS PART NUMBER818423
    • COLORTeam Logo
    • BRANDSafety Works®
    • APPROVALANSI Z89.1-2003, Type I, Class E & CSA Z94.1-2005 (Class E)
    • TEAMDallas Cowboys