Inspection Gloves
Brand
Material
Color
Price
PIP 97-501H Inspection Gloves, Premium, Lightweight, Cotton, Hemmed, Ladies, 12 Pairs
Size
Women's
Length
8-7/9 in
Style
Hemmed
Material
Cotton
Size
Men's
Length
8-9/10 in
Style
Unhemmed
Material
Cotton
Size
L
Length
8-1/2 in
Style
Unhemmed
Material
Cotton
Size
L
Length
14 in
Style
Unhemmed
Material
Cotton
PIP® 97-520 CleanTeam® Medium Weight Inspect Gloves, Cotton Lisle, Unhemmed, Men's
Size
Men's
Length
8-11/16 in
Style
Unhemmed
Material
Cotton
PIP® 98-741/L 44 CleanTeam® Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Women's
Size
L
Length
8-7/8 in
Style
Rolled
Material
Nylon