Eagle Paint And Ink Tower™ Safety Cabinets

Eagle Paint And Ink Tower™ Safety Cabinets

Eagle Tower™ Safety Cabinets Allow High Density Storage Using Minimal Floor Space.

Eagle safety cabinets are made using an all-welded steel body built with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. All doors on flammable safety cabinets are manual close with secure latching for closure. Three-point key lock with button latches. Tri-lingual warning labels. 2” raised front sill to prevent leaks. Galvanized Steel shelves hold up to 350 lbs. 4” adjustable legs allow positioning over vents and protection from ground moisture. All steel safety cabinets meet NFPA Code 30 specifications and OSHA requirements.


COMPARE
GAL. CAPACITY W" D" H" ADJ. SHELVES IMAGE MODEL QTY PRICE
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
54.166.250.213:44