Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Gallon, Stak-a-Cab™ Oxidizer Cabinet, 47"W x 18"D x 18"H

Rollover image to zoom in

Click image to enlarge

16 Gallon, Stak-a-Cab™ Oxidizer Cabinet, 47"W x 18"D x 18"H

Item #: WBB1482635

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,207.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLAMMABLE OSHA CABINETS
SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinet

SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets are made with a 1" multi-ply exterior-grade plywood, and feature a cabinet floor constructed as a 2" liquid-tight trough. Cabinets feature an internal metal lock, and are clearly marked with yellow "Oxidizer" labels. 16-gallon capacity. SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets meet or exceed all applicable OSHA and UFC standards.

Product Specifications

    • WIDTH INCHES47 (119.38 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY16 Gallon
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES0
    • HANDLE TYPET-Handle
    • LOCK TYPEInternal Metal Lock with 2 Keys
    • MANUFACTURERS PART NUMBERSC1960
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESStak-a-Cab™
    • STYLEStackable
    • TYPEOxidizer Cabinet
    • WEIGHT LBS105 (47.73 kg)
    • APPROVAL/REGULATIONSOSHA #1910 & UFC #80
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.