Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown without Casters

36 Gallon, Mobile ADA Flammable Cabinet, 34"W x 22"D x 26-1/2"H

Rollover image to zoom in

Click image to enlarge

36 Gallon, Mobile ADA Flammable Cabinet, 34"W x 22"D x 26-1/2"H

Item #: WBB1482568

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,372.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 36 Gallon, Mobile ADA Flammable Cabinet, 34"W x 22"D x 26-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Wood construction thermally insulates cabinet contents from fire
  • ADA cabinets roll under laboratory casework or as a stand alone unit
  • 34"W x 26-1/2"H x 22"D Rugged locking casters included
  • Bright yellow finish and large Flammable labels for immediate identification
  • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
  • Cabinet supplied with internal metal lock with two keys
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards


Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES26-1/2 (67.31 cm)
    • CAPACITY36 Gallon
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES0
    • HANDLE TYPET-Handle
    • LOCK TYPEInternal Metal Lock with 2 Keys
    • MANUFACTURERS PART NUMBERSC3010
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEMobile ADA
    • TYPEFlammable Cabinet
    • WEIGHT LBS130 (59.09 kg)
    • APPROVAL/REGULATIONSOSHA #1910 & NFPA #30
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.