Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Shelving Unit, with Combo Acid/Flammables Cabinet, 31"W x 16"D x 72-1/2"H

Rollover image to zoom in

Click image to enlarge

Wooden Shelving Unit, with Combo Acid/Flammables Cabinet, 31"W x 16"D x 72-1/2"H

Item #: WBB1482559

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,642.40 Save up to 6%
Price: $1,552.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo Wooden Shelving Unit, with Combo Acid/Flammables Cabinet, 31"W x 16"D x 72-1/2"H

  • Sturdy heavy duty wood construction. Wood is your best choice for chemical storage
  • Beautiful chemical-resistant natural wood finish to provide maximum resistance-yet an attractive addition to your chemical stores area.
  • Safety anti-roll-off lips on each shelf prevent accidental bottle roll-off.
  • Modular design allows several units to be purchased and assembled for multiple storage demands.
  • Polypropylene shelf liners SC6025 are available as an accessory for added chemical resistance.
  • 31" W x 72 1/2" H x 16" D
  • Includes built in Combination Acid / Flammables cabinet
  • Shelving Unit must be shipped by motor truck freight.


Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES72-1/2 (184.15 cm)
    • COLOR FINISHNatural Wood
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONHardwood Veneer Plywood
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES4
    • HANDLE TYPET-Handle (Flam. Side), Wood Pull (Corrosive Side)
    • LOCK TYPEInternal Metal Lock and Padlock, Ea. w/2 Keys
    • MANUFACTURERS PART NUMBERSC6012
    • OPENINGS4
    • PACKAGE QUANTITY1
    • STYLEShelving w/Bottom Cabinet
    • TYPEAcid/Flammable Combination Cabinet
    • WEIGHT LBS135 (61.36 kg)
    • APPROVAL/REGULATIONSOSHA #1910 & NFPA #30
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.