Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as White

Justrite 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59"W x 34"D x 65"H, Blue

Justrite 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59"W x 34"D x 65"H, Blue

Item #: WBB875474

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,755.50 Save up to 29%
Price: $4,113.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59"W x 34"D x 65"H, Blue

Justrite's Steel Cabinets for Corrosives. All models have the same quality features as Justrite's flammable cabinets including: double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, threepoint self-latching doors and leveling feet. To resist aggressive chemicals, acid cabinets also include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump. The liner can be removed for easy cleaning of drips and leaks. An all-epoxy, baked-on powder coat finish, inside-and-out, provides increased chemical resistance. Paint is exclusively formulated to resist the acids, bases and solvents often used in laboratories. Includes a limited warranty of 10 years.

Product Specifications

    • WIDTH INCHES59 (149.86 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(2) 55 Gal. Drum
    • CAPACITY GALLONS110 (416.4 l)
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • HANDLE TYPEU-Loc™ Paddle Handle
    • MANUFACTURERS PART NUMBER8991022
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SERIESSure-Grip EX™, ChemCor®
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEDrum Cabinet
    • TYPEFlammable Cabinet
    • WEIGHT LBS612 (278.18 kg)
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA, NFPA 1 Fire Code
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.