Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Cylinder Bracket™

Rollover image to zoom in

Click image to enlarge

Universal Cylinder Bracket™

Item #: WBB693290

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $33.37 Save up to 34%
Price: $22.00
Product Information
Customer Review
Product Q&A
Accessories
Universal Cylinder Bracket™

Ideal for low-cost wall or truck mounted storage. Design your own configuration to hold one, two, three, or x amount of cylinders with extendable modular flexibility. Units link together to customize the amount of cylinders needed. Attaches to any wall or truck bed securely and easily. Accommodates cylinders from 3" to 10" in diameter and saves space on any wall. Limited warranty of 1 year.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY1 Cylinder
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDENPAC
    • CONSTRUCTIONPoly-Rigid
    • MANUFACTURERS PART NUMBER7216-YE
    • PACKAGE QUANTITY1
    • WEIGHT LBS1 (.45 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Worked like a charm

Is this review helpful?

Universal Cylinder Bracket´┐Ż

Your review: Would be better if mounting holes were for/on 16" centers to attach to wall studs. *** Global Comment: Thanks for the comment. We have forwarded it to the manufacturer to research for a possible enhancement. ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.