Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medical Gas Cylinder Cabinets

Medical Gas Cylinder Cabinets

Medical Gas Cylinder Cabinets Provides Safe And Compliant Storage Of Portable Oxygen Cylinders.

Medical Gas Cylinder Cabinets are made of steel for flame resistance and long lasting durability. Stores D, E, and H oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. Lockable doors limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. Heavy-gauge, double-walled construction shields cylinders from heat, sparks and flame. Separates flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4 inch long x 4-1/4 inch diameter, and H-size cylinders up to 60 inch long x 9-1/4 inch diameter. Fire lined models fitted with a 3/4 inch gypsum panel drywall interior. Helps prepare hospitals, nursing homes and emergency medical services for 3-year JCAHO accreditation survey. Types are Medical Oxygen Gas Cabinet and Medical Oxygen Gas Cabinet w/Fire Lined Interior. Dimensions vary per type. Door types are Manual and Self-Closing. Cylinder capacities are 2, 4, 9, 12 and 24. Cylinder types are D/E and H. Color finish is Med Gas Green. Package quantity is 1.


CAPACITY
  • CAPACITY
CYLINDER TYPE
  • CYLINDER TYPE
DOOR TYPE
  • DOOR TYPE
TYPE
  • TYPE
COMPARE CYLINDER DIMENSIONS
CAPACITY TYPE DOOR TYPE W" D" H" TYPE BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.90.112:46