Global™ Gas Cylinder Storage Cabinets

Global™ Gas Cylinder Storage Cabinets

Ruggedly Built Cylinder Storage Cabinets Are Used For Protecting LPG, Propane, Welding Gas, Floor Scrubber Gas Cylinders From Theft And Unauthorized Access.

Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom for strength. Features 1/8"x1-3/16" expanded metal door(s) and sides which allow for ventilation and visibility of contents. Rust and acid resistant safety yellow powder coat finish for long lasting durability. Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks. (padlock not included). Cabinet will accept 20 lb and 33 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s). Door stoppers have magnets to keep doors safely shut when not locked. Pre-punched lagging holes in feet for anchoring to the ground. Comply with OSHA regulation.

Models 237210, 237211 and 240700 store cylinders for floor scrubbers and 12" diameter x 22-1/2"H propane tanks.


CAPACITY
  • CAPACITY
TYPE
  • TYPE
STYLE
  • STYLE
ASSEMBLY
  • ASSEMBLY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CYLINDER OVERALL DIMENSIONS
CAPACITY TYPE STYLE W" D" H" ASSEMBLY IMAGE MODEL QTY PRICE
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
54.158.250.39:46