Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Voice™ Generic AED Trainer Device System, Universal

Rollover image to zoom in

Click image to enlarge

First Voice™ Generic AED Trainer Device System, Universal

Item #: WBB1505655

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $261.95
Product Information
Customer Review
Product Q&A
First Voice™ Generic AED Trainer Device System, Universal

First Voice Generic AED Trainer Device System (Universal) with case and remote and user's guide - updateable (Universal in English/Spanish as default) Remote operates on 2 AAA batteries (not included). AED Trainer operates on 3AAA batteries (not included). Updateable! Our replaceable module means that when ECC guidelines are updated, you only need to upgrade your plug-in module - no need to buy an entirely new unit or send it out for re-programming. 8 pre-programmed scenarios provide useful training and troubleshooting options for students. 1 year warranty.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • DESCRIPTIONGeneric AED Trainer Device System
    • MANUFACTURERS PART NUMBERGAEDT1
    • PACKAGE QUANTITY1
    • TYPEEnglish/Spanish
    • CASE MATERIALNylon
    • APPROVALADA Compliant
    • BRANDFirst Voice™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.