Bandages & Dressings
Bandages and dressings play important roles in wound care, offering essential protection, support, and a conducive environment for healing. Their significance spans across diverse industries such as healthcare, sports, emergency response, and more. Designed to be breathable and stretchable, they foster a healthier wound environment and mitigate the risk of infection, contributing to effective wound management and recovery.
Type
View All Type
Industry
Size
View All Size
Number Of Pieces
View All Number Of Pieces
Length
View All Length
Brand
View All Brand
Width
View All Width
Material
View All Material
Depth
Height
Color
Price
Most Relevant
Compare
19
19
Ships in 5 Business Days
Length
2-1/2
Width
1
Package Quantity
50/Box
Material
Plastic & Fabric
Compare
24
24
Ships in 5 Business Days
Length
9
Width
2
Package Quantity
12/Bag
Material
Gauze
Compare
5
5
Ships in 5 Business Days
Length
5
Width
6
Package Quantity
100/Box
Material
Gauze
Compare
73
73
Ships in 5 Business Days
Length
1-3/4
Width
1-3/4
Package Quantity
1
Material
Fabric
Compare
1
1
Ships in 5 Business Days
Compare
1
1
Ships in 5 Business Days