Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Fire Hose Carts & Racks

5 Results
5 Results
Compare
1
1
$7,075.00
Ships in 21 Business Days (ships from US)

Width

34 in

Height

87 in

Weight

560 lbs

Capacity

Up to 2000' of 2-1/2" Hose

Compare
1
1
$4,609.00
Ships in 21 Business Days (ships from US)

Width

34 in

Height

79 in

Weight

315 lbs

Capacity

Up to 2000' of 2-1/2" Hose

Compare
1
1
$5,099.00
Ships in 21 Business Days (ships from US)

Width

34 in

Height

87 in

Weight

425 lbs

Capacity

Up to 2000' of 2-1/2" Hose

Compare
1
1
$3,785.00
Ships in 21 Business Days (ships from US)

Width

33-1/2 in

Height

88 in

Weight

220 lbs

Capacity

1200' of 1-1/2" Hose or 800' of 3" hose

Compare
BESTSELLER
1
1
$3,539.00
Ships in 21 Business Days (ships from US)

Width

34 in

Height

79 in

Weight

250 lbs

Capacity

Up to 1300' of 2-1/2" Hose