Dry Chemical Fire Extinguisher 5 Lb. W/Wall bracket

Dry Chemical Fire Extinguisher 5 Lb. W/Wall bracket

Item #: WBB769930

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Customer Review
Product Q&A
Accessories
Dry Chemical Fire Extinguisher 5 Lb. W/Wall bracket

A non-corrosive pull pin, completely rechargeable, anodized aluminum valve. Cylinder has high corrosion and impact resistant finish(red epoxy). Comes complete with wall bracket or vehicle bracket and a 6 year warrenty. UL Listed.

Product Specifications

    • HEIGHT INCHES15-1/4 (38.74 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONDry Chemical Fire Extinguisher
    • DIAMETER INCHES4-1/4 (10.8 cm)
    • OVERALL WIDTH INCHES6-3/4 (17.15 cm)
    • PSI195
    • MANUFACTURER PART NUMBERABC 5-ALV-W
    • EXTINGUISHING MATERIALABC
    • BRANDStrike First
    • UL-RATING2-A, 10-BC
    • RANGE FEET10-15
    • CAPACITY WT.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this product come with the hanging bracket?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result