ALTAIR® Hydrogen Sulfide H2S, Low 10ppm, High 15ppm, MSA 10092521

Rollover image to zoom in

Click image to enlarge

ALTAIR® Hydrogen Sulfide H2S, Low 10ppm, High 15ppm, MSA 10092521

Item #: WBB314930

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 2 ($641.90)

Price: $320.95
Product Information
Customer Review
Product Q&A
ALTAIR® Hydrogen Sulfide H2S, Low 10ppm, High 15ppm, MSA 10092521

Designed for superior lifespan—patented sensors operate for over two years—and high performance, the ALTAIR Single-Gas Detector is the smart choice for market-leading, cost-effective gas monitors. Features sensor options for carbon monoxide, hydrogen sulfide, and oxygen coupled with LED/audible/vibrating alarms. Superior dust/water protection, high RFI resistance, and one-button operation provide heightened safety, plus increased durability and ease-of-use.

Features:
  • Patented electrochemical sensors and MSA-built button sensors
  • Stainless steel and solid electrolyte construction virtually eliminate sensor leakage
  • Automatically records the last 25 alarm/test events and can communicate data by connecting to MSA Link via built-in IR communication port
  • No-miss triple alarm system includes bright flashing LEDs, piercing audible alarm, and an internal vibrating alarm
  • Rubberized armor housing and one-button operation for maximum durability and simplicity

Product Specifications

    • GAS TYPEHydrogen Sulfide
    • MANUFACTURER PART NUMBER10092521
    • APPROVALRated IP67 for superior dust and water protection, and high resistance to RFI
    • TYPEGas Detector
    • BRANDMSA Safety

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed