Speakman® Portable Safety Stations

Speakman® Portable Safety Stations

Speakman® Portable Or Battery Operated Sensor Safety Stations Are Used For Use in Laboratories And For Other Commercial And Industrial Safety Applications.

Speakman® Portable Or Battery Operated Sensor Safety Stations are made of Stainless Steel, Plastic and Steel component construction for long lasting durability and dependability. Wide selection available depending on particular need or application. Portable Units are designed with self-contained Stainless Steel Or Plastic fluid containers with various type built-in eyewash devices or drench hose attachments for mobile use. Available with 5, 10 or 20 gallon tanks. Battery Operated Sensor Eye Saver Faucets combine a fully functional gooseneck faucet with an independently operated eyewash. Patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a consistent safe water temperature to the eyes. The faucet always remains functional. Various models available for particular faucet specifications.


MOUNTING
  • MOUNTING
CAPACITY GALLONS
  • CAPACITY GALLONS
COMPARE
MOUNTING CAPACITY GALLONS GRAVITY FED ACTIVATION MEETS ANSI IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.122.70:44