Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare® 32 oz. Eyewash Bottle, 24-201

PhysiciansCare® 32 oz. Eyewash Bottle, 24-201

Item #: WBB592066

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Customer Review
Product Q&A
Accessories
PhysiciansCare® 32 oz. Eyewash Bottle, 24-201

PhysiciansCare® eye wash solution is for washing and irrigating the eyes and skin. It helps to clear eyes of foreign material such as dust, pollen, and chemicals, and to relieve itching and burning of the eyes and skin. The plastic squeeze bottle and nozzle help create a fluid stream to direct the solution into the affected areas. Each bottle contains 32 oz. of solution.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPhysiciansCare®
    • DESCRIPTIONSterile Eyewash Bottle
    • SIZE32 oz.
    • MANUFACTURERS PART NUMBER24-201

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.