Hughes® Decontamination Showers

Hughes® Decontamination Showers

Hughes Portable Decontamination Showers Are Used By First Responders Who Need HAZMAT Decontamination On Scene.

Hughes Decontamination Showers feature instantaneous couplings for on scene connection to water supply and fast response to contamination situations. Portaflex Portable Decontamination Shower includes two flexible hoses with six spray nozzles that project water from either side for thorough decontamination. Portaflex 300 Portable Decontamination Shower features a rugged carrying case that doubles as shower base. Flexible hoses include four spray nozzles to project water from all sides for chemical decontamination. Portable 1000G Decontamination Shower with foldaway frame, integral hood, disposable side sheeting and sump is ready for use within two minutes for fast response to emergency situations. Flow rate and dimensions vary by model.


COMPARE DIMENSIONS TEMPERATURE RANGE
TYPE L" W" H" FLOW RATE @ PSI MIN MAX COLOR IMAGE MODEL QTY PRICE
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
54.156.42.165:44