Hughes® Combination Emergency Stations

Hughes® Combination Emergency Stations

Hughes Combination Emergency Stations Quickly Wash Contaminants From Eyes And Body In Factories, Warehouses, Laboratories And More.

Hughes Combination Emergency Stations are constructed using galvanized steel, stainless steel, polyethylene and other materials to provide long lasting durability. Station types include Outdoor Safety Showers, Indoor Safety Showers, Mobile Safety Showers, Safety Shower Cubicles and Tank Safety Showers. Flow rates from range from 20 GPM to 33 GPM. Effective in a range of temperatures from -25°F to 95°F. Color finish is Green/White. Dimensions vary by model.


COMPARE DIMENSIONS TEMPERATURE RANGE
TYPE L" W" H" FLOW RATE @ PSI MIN MAX COLOR IMAGE MODEL QTY PRICE
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
50.19.34.255:44