Bradley Emergency Shower and Eye/Face Wash Stations

Bradley Emergency Shower and Eye/Face Wash Stations

Bradley Emergency Shower and Eye/Face Wash Stations Fit Easily Into Workplace Settings To Provide Employee Safety.

Bradley Emergency Shower and Eye/Face Wash Stations are made suing galvanized steel and plastic to provide easy assembly and long lasting durability. Shower valve operates with a pull rod and triangular handle for quick operation. Even spray pattern and safe, steady water flow. Water flow follows the water supply conditions assured by integral flow control in the sprayhead assembly. Eyewash operated with visible push handle. All Purpose Stations available with Hand/Foot Operated Eye-Face Wash, Combination Drench Shower Eyewash, Barrier Free Eye-Face Wash and more. Meets ANSI Z358.1 standard requirements.


EYEWASH BOWL MATERIAL
  • EYEWASH BOWL MATERIAL
EYEWASH BOWL DIAMETER"
  • EYEWASH BOWL DIAMETER"
SHOWER HEAD MATERIAL
  • SHOWER HEAD MATERIAL
SHOWER HEAD DIAMETER"
  • SHOWER HEAD DIAMETER"
COMPARE EYEWASH BOWL SHOWER HEAD FLOW RATE
MATERIAL DIAMETER" MATERIAL DIAMETER" EYEWASH SHOWER MFG # IMAGE MODEL QTY PRICE
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
54.166.146.212:44