Haws® Combination Units

Haws® Combination Units

Haws® Combination Units Feature Fully Recessed Combination Shower, Eye/Face Wash And Drain Pan For Emergency First Aid Cleaning At Work Sites, Industrial Areas And Warehouses.

Haws® barrier-free combination units provide a washing station for removing chemicals and other hazardous materials for workplace safety. Combination units feature an AXION MSR™ that has a stainless steel showerhead with flow control, a fully recessed wall mounted 18-gauge, Type 304 stainless steel deep-drawn cabinet, wheel chair accessibility, and polished chrome-plated brass pull-down valve with easy access in-line strainer. Inverted directional laminar flow achieves zero vertical velocity. Brass pipe and fittings, drain pan, daylight drain and front-access maintenance panel ensure optimum performance. Universal sign, 1" NPT(F) inlet and 2" NPT(F) drain. Operating pressure is 30-90 PSI. Available as Combination Unit and Spray Unit with plumbing required for Floor Mount, Surface Mount, Wall Mount, and Wall Mount plus Floor Drain. Colors are Green, Green/Silver, Silver and White.


DESCRIPTION
  • DESCRIPTION
EYEWASH BOWL MATERIAL
  • EYEWASH BOWL MATERIAL
COMPARE EYEWASH BOWL SHOWER HEAD
TYPE DESCRIPTION MOUNTING MATERIAL MATERIAL MFG # IMAGE MODEL QTY PRICE
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
54.167.29.208:46