Hallowell Superior Pressure Fit Portable Gates

Hallowell Superior Pressure Fit Portable Gates

HALLOWELL® SUPERIOR® PRESSURE FIT PORTABLE GATES
Pressure Fit Security Gates Are Quick And Easy To Install Without The Use Of Anchors Or Bolts!


Pressure fit gates are the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy 12 gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until gate touches both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.


COMPARE GATE LENGTH"
USABLE EXPANDED RETRACTED H" AXLE W' AXEL QTY IMAGE MODEL QTY PRICE
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
54.234.0.2:46