Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Fence System

Rollover image to zoom in

Click image to enlarge

Quick Fence System

Item #: WBB700032

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $516.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Fence System Set-up in Minutes for any Construction, Emergency, or Safety Situation

Ideal for containment of construction sites, various utility work zones and to help control access to restricted areas. A unique button hook attachment allows for the need of only one person to set up a barricade.

Since this system does not require ground penetration, it can be used on any surface and can be transported and reused as the need arises.

Each Quick Fence Safety System has five bases with post & caps/button hooks as applicable and fencing to complete the system

Quick Fence safety system-(includes 5 30 lb. bases, 5 posts, 20 fasteners and 50' safety fence)

Product Specifications

    • COLOR FINISHBlack
    • BRANDTire Conversion Technologies
    • CONSTRUCTIONMolded Rubber
    • DESCRIPTIONQuick Fence System
    • MANUFACTURERS PART NUMBERQFSS-30
    • WEIGHT LBS175
    • PACKAGE QUANTITY1
    • TYPEIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much fencing comes with the poles 50' or 100' & how wide 48" 60". Just a little more info to figure out an order

Question Asked By: Marshalynn , April 17, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.