Tensaclear Posts w/ Retractable Belt Barriers

Tensaclear Posts w/ Retractable Belt Barriers

Tensaclear Posts w/Retractable Belt Barriers For Displaying Brands Or Promoting Products.

Tensaclear Posts w/Retractable Belt Barriers are constructed with plastic and steel for long lasting durability and dependability. Clear plastic tube can be filled with graphics sleeve or products including sweets, lotto balls, coffee beans and more. Easy to change printed graphic sleeve can be inserted for displaying promotional messages. Modular cassette design offers four-point anti-tamper connection. Constant torque webbing retraction. Five tape ends provides user specified applications. Available with 2.3m and 3.65m webbing options. Accommodates full range of sign holders and leaflet dispensers. Post height is 38 in.. Post colors are Polished Chrome and Satin Chrome. Belt colors are Black, Blue and Red. Belt lengths are 7.5 ft. and 13 ft..


BELT COLOR
  • BELT COLOR
COMPARE
DESCRIPTION POST HEIGHT " BASE COLOR BELT LENGTH FT. BELT COLOR IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.180.46:44