Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavi Industries JetTrac Stanchions

Lavi Industries JetTrac Stanchions

Lavi Industries JetTrac Stanchions And Shuttle Transport Carts Are Used For Providing Versatile Crowd Management Solutions.

Lavi Industries JetTrac Stanchions And Shuttle Transport Carts are solidly made for long lasting durability and dependability. JetTrac Satellite and Receiver Posts come in Wrinkle Black finishes with 14 inch diameter base size, 41 inch height and Black or Florescent Yellow retractable S-Hook, J-Hook or Standard belts. Fit into the JetTrac Shuttle for easy deployment and storage. 41 inch height Dual stanchions feature swiveling dual belt housings that allow belts to extend in any direction. Heavy-duty design stands upright even in windy conditions. Compact design takes up little storage space. Available in Yellow, Black or Red post colors and 23 x 20 inch base size. JetTrac Shuttle Transport Carts store and transport up to three JetTrac Satellite or Receiver posts. Locking rubber wheels for added security. Convenient storage in tight areas. One person can quickly deploy a large area. Multiple carts may be linked together with Connector Rod. Easy pull handle. Available with Black or Florescent Yellow colored retractable belt on fixed 41 inch height center post. Bases measure 32 x 41 inches in size on sturdy, mobile casters.


TYPE
  • TYPE
POST COLOR
  • POST COLOR
BELT COLOR
  • BELT COLOR
BASE SIZE
  • BASE SIZE
HEIGHT INCHES
  • HEIGHT INCHES
COMPARE
DESCRIPTION TYPE POST COLOR BELT COLOR BASE SIZE HEIGHT INCHES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:46