Double Tape Posts

Double Tape Posts

Double Tape Posts Are Used For Guiding Patrons And Preventing Line-Cutting In A Variety Of Administrative Settings.

Posts feature two rows of belt tape with first row at 36-1/2” off the ground and the second at 18-1/2”, allowing visually-impaired persons to detect it with a cane or seeing-eye dog. Self-reeling polyester belt tape glides easily and locks smoothly into the next post’s slot. Posts are made from extruded aluminum. Posts measure 38-1/2” high and 2-1/2” wide with a base measuring 13-7/8” in diameter. Belt tape is available in a variety of colors. Choose from lengths of 7’3” or 12’6”. Black or Chrome posts are available. ADA Compliant.


DESCRIPTION
  • DESCRIPTION
H"
  • H"
POST COLOR
  • POST COLOR
L'
  • L'
BELT COLOR
  • BELT COLOR
COMPARE POST BELT
DESCRIPTION H" COLOR L' COLOR IMAGE MODEL QTY PRICE
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
54.234.190.237:46