Poly Clearance Bars

Poly Clearance Bars

Poly Clearance Bars Prevent Tall Vehicles From Entering Restricted Areas To Prevent Damage At Parking Garages, Drive-Thru Areas And More.

Poly Clearance Bars are made of polyethylene to provide long lasting durability. Clearance bars provide an early warning for motorists to notify them of possible structural and vehicle restrictions. Poly Clearance Bars diamters range from 5" - 7-1/2". Lengths are 76", 77", 78" and 110". Includes eye bolts for easy installation (chain not included).


DIAMETER"
  • DIAMETER"
L"
  • L"
COMPARE
BRAND DIAMETER" L" COLOR IMAGE MODEL QTY PRICE
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
54.92.197.82:44