Modular Square Steel Guard Rails

Modular Square Steel Guard Rails

Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.

Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8” square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts. Available with or without Optional Toeboards. Measures 42”H overall with 21”H mid-rail. Connection Tubing joins 2 units together to create an extended 3 guardrail system. Sold in pairs. Purchase Wire Mesh Bolt-On Kit to close large openings in guard rails while maintaining high visibility and security. Corner Connectors allow easy 90° corner configurations and enclose open rail ends for safety. Sold in pairs. Optional 60” Sliding Gate or Spring-loaded Gate protects openings in railings and provides convenient walks through.


COMPARE OVERALL CONNECTION TUBING WIRE MESH KIT
TYPE L" H" INCLUDES IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.111.72:46