Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safe2Cross Manual Heavy Duty Gate with Stop Sign

Rollover image to zoom in

Click image to enlarge

Safe2Cross Manual Heavy Duty Gate with Stop Sign

Item #: WBB1454639

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,265.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safe2Cross Manual Heavy Duty Gate with Stop Sign

Safe2Cross systems are safety aids that help define and control access to forklift aisles, pedestrian crosswalks and parking lot security. This heavy duty gate is designed for maximum pedestrian traffic width. It utilizes 1,000 lbs. rated hinges and rolled formed steel tubes for gate hoops. 4" x 4" upright steel posts are utilized on steel base plates. These posts come pre-drilled with bolt-on capabilities for most major guard railings.

Product Specifications

    • LENGTH INCHES54 (137.16 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES43-1/2 (110.49 cm)
    • COLOR FINISHSafety Yellow
    • BRANDSafe2Cross
    • CONSTRUCTIONMetal
    • DESCRIPTIONManual Heavy Duty Gate with Stop Sign
    • MANUFACTURERS PART NUMBERS2C-MG001
    • TYPESafety Gate
    • LIMITED WARRANTY1 Year
    • MOUNT TYPESurface Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.