Economic 47" Black Poly Post

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Economic 47" Black Poly Post

Item #: WB442861

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
ECONOMIC POLY POST & PLASTIC CHAINS
47" Black Poly Post
Create your own control barrier to direct traffic flow or block off areas. Great for both indoor and outdoor areas including malls, sports arenas, parking lots, schools and more. Post is made of strong plastic poly material. 14-1/2" Dia., 4-1/2"H base can be filled with sand, water or gravel (not included) for increased stability. Post measures 2-1/2" diameter x 42-1/2"H. Overall measurement is 14-1/4" diameter x 47"H. Accepts Plastic Chains (sold separately). Plastic chains are lightweight plastic links. Master Link connects end of chain to post. Easy assembly.

Product Specifications

    • HEIGHT INCHES47 (119.38 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES14-1/4 (36.2 cm)
    • BRANDUnited Visual Products
    • CONSTRUCTIONPlastic
    • APPLICATIONIndoor/Outdoor
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES47 (119.38 cm)
    • POST CONSTRUCTIONPlastic
    • POST COLORBlack
    • STYLESingle Post
    • WEIGHT LBS3 (1.36 kg)
    • TYPEStanchion Post
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed