Safety Polyethylene Barricades

Safety Polyethylene Barricades

Safety Polyethylene Barricades Direct Traffic Flow And Cordon Off Hazards Or Construction.

Safety Polyethylene Barricades are made with high density polyethylene and are forkliftable for ease-of-transport and long lasting durability. Dovetail joints interlock for secure attachment. Barrier sections can be filled with water or sand up to 400 lbs. Cable lugs included for joining prevent theft. High visibility reflective strips. Safety barricades lengths are 60", 71-1/4", 72" and 76-1/2". Heights are 24", 36" and 43". Available colors are Blue, Natural, Orange, Red, White or Yellow.


BRAND
  • BRAND
L"
  • L"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.234.190.237:46