Plastic Handrail Barriers, White

Rollover image to zoom in

Click image to enlarge

Plastic Handrail Barriers, White

Item #: WB436655

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Plastic Handrail Barriers, White

Will Not Rust, Never Requires Repainting, Easy To Clean

These interconnecting barriers feature weighted base feet for added stability. Each barrier's ends include connectors for interlocking unit's end-to-end. Reflective red tape provides better visual at night. Each base foot is manufactured from black solid HDPE. The base feet can be rotated 90° to allow for barrier stacking when storing. Each base foot measures 15-1/2" long x 3" wide. Thenon-removable feet come pre-filled with sand for weight ballast. Base feet are non removable. Barriers are manufactured from HDPB materiel and feature a UV stabilizer for longer life.

Product Specifications

    • LENGTH INCHES64 (162.56 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHRed/White
    • BASE LENGTH INCHES15-1/2 (39.37 cm)
    • BASE WIDTH INCHES3 (7.62 cm)
    • BRANDVestil
    • CONSTRUCTIONHDPE Plastic
    • DESCRIPTIONPlastic Handrail Barriers
    • TYPEHandrail Barriers
    • WEIGHT LBS20 (9.09 kg)
    • MANUFACTURERS PART NUMBERPHR-W
    • STYLEInterlocking End-to-End
    • THICKNESS INCHES2-1/4 (5.72 cm)