Sleeves & Bibs

Sleeves & Bibs

Sleeves And Bibs Protect Chest and Upper Body Protection fr Welding, Woodworking, Automotive And Other Manufacturing Industries.

Sleeves And Bib Aprons protects workers from heat, sparks and debris for the upper body and arms. Bibs cover sleeves and front of shirts with open back for comfort. Sleeves and arm pads fit over arms without hindering arm movement. Left arm and right arm sold separately. Available styles include Cut resistant sleeves, sleeve with thumbholes, flame resistant cape sleeves, flame retardant cape sleeves and more.

  • Materials are 100% cotton, 100% Kevlar, 100%Leather, Cotton Sateen, Dyneema, Polyeurethane on Nylon, Kevlar Terrycloth, Microporous Film, PVC on Polyester Knit, and Split Cowhide
  • Sizes range from Medium to 3XL and One size
  • Lengths range from 14" to 26-3/4"
  • Colors are Gold, Golden Yellow, Gray, Green, and Yellow.
  • Other dimensions and sizes vary per model



BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
LENGTH INCHES
  • LENGTH INCHES
CUT LEVEL
  • CUT LEVEL
COLOR
  • COLOR
COMPARE
BRAND TYPE DESCRIPTION LENGTH INCHES SIZE CUT LEVEL COLOR MATERIAL IMAGE MODEL QTY PRICE
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
54.163.39.19:44