Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ANSI Class 3 - Hi-Visibility Sweatshirts

ANSI Class 3 - Hi-Visibility Sweatshirts

ANSI Class 3 Hi-Visibility Sweatshirts Provide Warmth And Safety For Workers On Industrial, Commercial And Transportation Worksites.

ANSI Class 3 Hi-Visibility Sweatshirts are made of wicking polyester, modacrylic/cotton blend, nylon, oxford w/PU coating and polar fleece to provide long lasting durability and comfort. Sweatshirts have two 360° horizontal sleeve, two vertical, and one 360° horizontal 2" wide stripes spanning sweatshirt for increased safety and visibility. Hood and pass-through pockets for hand and body warmth available on some models. Available styles include Pullover, Zipper, Class 3 Hi-Vis, FR Hi-Vis Hooded and Wicking Polyester Pullover Zipper and more. Sizes range from Small to 6XL. Colors are Fluorescent Yellow/Green/Black, Green, Hi-Vis Orange, Hi-Vis Yellow, Hi-Vis Lime/Black, Lime, Lime/Black, Orange, Orange/Black, and Yellow.


BRAND
  • BRAND
TYPE
  • TYPE
SIZE
  • SIZE
COLOR
  • COLOR
MATERIAL(S)
  • MATERIAL(S)
COMPARE
BRAND TYPE SIZE COLOR MATERIAL(S) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.96.122:44