GloWear® Hi Vis Gear Foul Weather Apparel

GloWear® Hi Vis Gear Foul Weather Apparel

GloWear® Hi Vis Foul Weather Gear Is Used For Workers In Construction Areas, Factories, Warehouses And More.

GloWear® Hi Vis Foul Weather Gear provides protection from the elements while providing high worker visibility for maximum safety. All jackets feature Scotchlite™ reflective material. Class 2 Work Jackets are reversible with a Nylon Taslan shell and storm front with zipper and snap closure. Class 2 Wind Jackets are made with a lightweight poly pongee shell and removable sleeves. Class 2 X-Back Thermal Vests are CSA compliant with a poly-cotton shell and 300g fleece lining. Class 3 4-In-1 Jackets feature removable sleeves and liner for four different configurations to suit any season. Jackets are available in Original or X-Back reflector styles. Class 3 Bomber Jackets feature a short length for ease in movement. Weatherproof outer shell is made using 100% polyester. Class 3 Rain Jackets are made with a weatherproof outer shell with a breathable PU coating, keeping rain out while maintaining air circulation.


SIZE
  • SIZE
COMPARE
TYPE MATERIAL(S) SIZE COLOR IMAGE MODEL QTY PRICE