Flame Resistant Short Sleeve T-Shirt

Flame Resistant Short Sleeve T-Shirt

Flame Resistant Short Sleeve T-Shirts Provide Employees With Safety And Protection On The Job.

Flame Resistant Short Sleeve T-Shirts are Class 2 jerseys made of Modacrylic, cotton and polyester blend for inherent flame resistance. Shirts feature two vertical stripes and one 360° horizontal stripe of 2" FR reflective tape to provide additional visibility in hazardous environments. Includes a chest pocket for small storage. Available styles include CoolTouch SS Polo, Excel FR SS Two-Tone Base Layer, Excel FR SS Two-Tone Tagless T-Shirt and Flame Resistant SS Shirt. Available colors are Gray, Hi-Vis Yellow, Khaki and Navy. Sizes range from Small to 5XL. Meets ASTM 1506.


SIZE
  • SIZE
COMPARE
BRAND DESCRIPTION SIZE COLOR MATERIAL(S) IMAGE MODEL QTY PRICE
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
54.81.166.154:44