Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Premium Flame Resistant Bomber Jackets

OccuNomix Premium Flame Resistant Bomber Jackets

OccuNomix Premium Flame Resistant Bomber Jackets Are Used For Fire Fighters And Otjher Hazardous Material Workers.

OccuNomix Premium Flame Resistant Bomber Jackets are made with premium flame resistant cotton twill and Nomex® zipper and thread for long lasting durability and safety. The lining is 10 oz. quilted cotton twill with 3M™ Thinsulate™ Platinum Insulation FR for additional wearer comfort. The Removable quilted hood and 4 pockets. Premium Flame Resistant Bomber Jackets HRC3 available in sizes ranging from S-5XL. Color is Navy. Jackets are arc rated; ATPV = 26 cal/cm 2, NFPA 70E/HRC=3; ASTM F2732 temperature rating of -40° to -4° and is flame resistant through 50 washings. Two front, two inside pockets.


SIZE
  • SIZE
COMPARE
DESCRIPTION MATERIAL COLOR SIZE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.86.148:44