Welding Jackets

Welding Jackets

Welding Jackets Provide Excellent Protection In High Heat Welding Conditions.

Welding Jackets are made of flame resistant cotton sateen, Kevlar, 100% cotton or 100% leather for long lasting durability. Variety of styles available to provide heat resistance from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional leather piece while rivets placed in high stress areas ensure long lasting durability of garment. Flame resistance lasts life of garment with proper care and maintenance of 100 home washings and 50 commercial washings. Available styles are Flame Retardant Jacket, Ironcat Leather Welding Jacket, Irontex Flame Retardant Cotton Jacket and Welding Jacket. Sizes are S, M, L, XL, 2XL, 3XL and 4XL. Colors are Golden Brown, Golden Yellow, Green and Visual Green.. Package quantity is 1.


MATERIAL(S)
  • MATERIAL(S)
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
BRAND DESCRIPTION MATERIAL(S) SIZE COLOR IMAGE MODEL QTY PRICE
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
54.158.217.43:44