Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Flame Resistant Rain Bibs

OccuNomix Flame Resistant Rain Bibs

OccuNomix Flame Resistant Rain Bibs Are ARC Rated For Fire Fighters And HazMat Workers.

OccuNomix Flame Resistant Rain Bibs are made of premium Flame Resistant material with 3M™ Scotchlite™ Reflective Material for worker safety and visibility. Pants are constructed using PVC coated Modacrylic/Jersey fabric to provide long lasting durability and user comfort. Side snap closure and 1 pass through pocket provide convenience. Bibs are waterproof with high frequency welded seams to provide additional safety in wet or chemically hazardous environmnets. Class E Premium FR Rain Bib Pants available in sizes rnaging from M-6XL. Color is Yellow. ANSI Class E compliant and meet ASTM F1891 and F2733; arc rated; ATPV = 18.5 cal/cm 2, NFPA 70E/HRC=2. Flame resistant up to 25 washes.


COMPARE
DESCRIPTION SIZE COLOR CLOSURE TYPE MATERIAL IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.71.184:44